missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bonded 0.75mm thick Spacers

Product Code. 11834542 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.75 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) unitSize
11834542 0.75 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11834542
Only null left
Add to basket
Add to basket

For use with plates to ensure correct alignment and leak-free casting.

  • Accessory for use with Verti-GEL Maxi 2-Gel Vertical Gel Electrophoresis System

Specifications

For Use With (Equipment) Verti-Gel Maxi 2-Gel Vertical Gel Electrophoresis System
Type Bonded spacers
Thickness (Metric) 0.75 mm
Length (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.