missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 10mm x 100mm Spacers

Product Code. 11837653 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Thickness (Metric):
1.5 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Unit Size
11837653 1.5 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11837653
  • ONLINE EXCLUSIVE PRICE
    £12.95
    £12.38 / Pack of 2
    Save £0.57
    4% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

For use with notched and plain plates to ensure correct alignment and leak-free casting.

  • Accessory for use with Verti-GEL Mini 2-Gel Electrophoresis System

Specifications

For Use With (Equipment) Verti-Gel Mini 2-Gel Electrophoresis System
Type 10 x 100mm Spacer
Thickness (Metric) 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.