missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ SP25K Nitrile Diaphragm

Product Code. 12935274
Change view
Click to view available options
Weight (Metric):
760 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
12935274 760 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12935274 Supplier Edwards Vacuum™ Supplier No. C33305000
Estimated Shipment: 06-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Max. Operating Temperature (Metric) 40°C
Min. Operating Temperature (Metric) 0°C
Quantity 1 Each
Type Nitrile Diaphragm
Weight (Metric) 760 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.