missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Long Handle Sampling Spoons
Alle ansehen SP Scienceware Produkte
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1.25 mL
1.25, 2.46, 4.93, 14.70 mL
14.79 mL
2.46 mL
4.93 mL
Dimensions (L x W):
17.8 x 2 cm (7 x 0.81 in.)
7 in. (17.78 cm)
7 x 1 in. (17.78 x 2.5 cm)
7 x 1.2 in. (17.78 x 3 cm)
7 x 1.56 in. (17.78 x 4 cm)
missing translation for 'unitSize'
Pack of 12
Beschreibung
Designed to gather small amounts of sample material, especially in hard to reach containers.
- Long handle reaches into jars, bottles and other confined areas
- Minimizes the potential of personal contact with sampled material
- FDA grade polypropylene plastic, safe for food, drug and cosmetic use
Spezifikation
Spezifikation
| Quantity | 12/Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (English) | 1 tsp. |
| Capacity (Metric) | 4.93 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Spoon |
| For Use With (Application) | Designed to gather small amounts of sample material from jars and bottles, minimize the potential of personal contact with sampled materials |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur