missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ Anti-Fog / Anti-Scratch Coating (K&N)
Description
- Safety glasses with a Corded Control System (CCS) on the temples for attaching corded ear plugs
- Scotchgard™ Anti-Fog/Anti-Scratch Coating resists fogging longer than traditional anti-fog coatings, even after up to 25 washings with water
- Anti-scratch coating provides increased durability
- 3M™ Scotchgard™ Anti-Fog/Anti-Scratch Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166
- Polycarbonate lens absorbs 99.9% of UVA and UVB rays
- Lens marking: 2C-1.2 3M 1 FT K N
- Frame marking: 3M EN 166 FT CE
- 3M internal testing per EN168 test method when compared with traditional anti-fog coatings
- Removable foam-lined gasket helps limit eye exposure to dust and debris while providing added comfort and cushioning
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Clear |
| Frame Color | Green |
| Includes | n.a. |
| Model | SCCS01SGAF-GRN-EU |
| Quantity | 20 /Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?