missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ 2000 Series
158.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
158.00 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "22912" to get your promotional price.
158.00 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Frame Color:
Blue
Grey/Red
Lens Tint:
Clear
Red
Lens Coating:
Anti-fog
Description
- Adjustable ratchet temples
- Polycarbonate lens absorb 99.9% of UVA and UVB rays
- Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle
- Meets the requirements of EN166-2001 standard as an impact rated spectacle
Specifications
Lens Coating | Anti-fog |
Description | S2001AF-BLU |
Lens Tint | Clear |
Frame Color | Blue |
Quantity | 20/Cs. |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Frame Type | Half-frame |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'