missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Natural Rubber Stopper
Prevents liquid chemical leaks or escape from container
£24.05 - £26.95
Specifications
Color | Red |
---|---|
Material | Natural Rubber |
Product Type | Stopper |
Hardness | 46/55 IRHD |
Height (Metric) | 54mm |
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
11577582
|
Fisherbrand™
|
79 mm |
£24.05
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
11597582
|
Fisherbrand™
|
92 mm |
£26.95
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Small, tapered plug used to seal the openings of test tubes, flasks and other laboratory glassware
- Preferable for applications that require tighter seal or greater degree of chemical resistance
- Prevent contamination of samples by protecting contents of laboratory glassware from air
- Allows experimenters to shake or mix solutions without spilling them
Specifications
Red | |
Stopper | |
54mm |
Natural Rubber | |
46/55 IRHD | |
1/Ea. |