missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Soil Test™ Direct Soil EC/Temperature Tester

Product Code. 12951910
Change view
Click to view available options
Weight (Metric):
74 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
12951910 74 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12951910 Supplier Hanna Instruments™ Supplier No. HI98331
Add to basket
Add to basket
This item is not returnable. View return policy

Specifically designed to directly measure soil conductivity and temperature. Hanna Instruments™ Soil Test™ Direct Soil EC/Temperature Tester is a compact pocket tester with single button operation and automatic calibration for environmental and agricultural testing.

Bulk electrical conductivity of soil measures the total conductivity, which includes the EC of the soil, air, and moisture in the sample. All these things carry charged ions that would read as EC. This reading is very useful; you can calculate your pore water conductivity and saturated extract conductivity from the result.

  • Stainless Steel Penetration Electrode: Allows for direct measurement in soil, without the need for a soil slurry
  • Automatic Temperature Compensatation: Integrated temperature sensor uses a fixed 2%/°C temperature correction coefficient
  • One-Point Calibration: Automatic calibration to 1413μS/cm conductivity standard

Specifications

Accuracy (Conductivity) ±50 μS/cm (0 to 2000 μS/cm), ±300 μS/cm (2000 to 4000 μS/cm); ±0.05 mS/cm (0.00 to 2.00 mS/cm), ±0.30 mS/cm (2.00 to 4.00 mS/cm)
Battery Life 100 hr.
Battery Type CR2032 Li-ion
Calibration Automatic
Calibration Points (Conductivity) 1 at 1.41 mS/cm
Range (Conductivity) 0 to 4000 μS/cm, 0.00 to 4.00 mS/cm (dS/m)
Temperature Range (Metric) 0.0°C to 50.0°C
For Use With (Application) Direct soil measurement
Includes Stainless steel penetration probe, CR2032 battery (1 pc.), storage / protection sleeve, instruction manual, and quality certificate
Model GroLine
Probe Type Stainless steel, penetration
Relative Humidity Range Max. 95% non-condensing
Resolution (Conductivity) 1 μS/cm, 0.01 mS/cm (dS/m)
Temperature Accuracy ±1°C
Temperature Compensation Automatic, temperature coefficient (β) fixed 2%/°C
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Temperature Range (English) 32.0°F to 122.0°F
Temperature Resolution 0.1°C
Warranty 1 Year
Dimensions (L x W x H) 50 x 196 x 21mm (2.0 x 7.7 x 0.9 in.)
Length (English) 4.5 in. probe
Length (Metric) 114 mm probe
Weight (English) 2.4 oz.
Weight (Metric) 74 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.