missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Vials

Product Code. 14871582 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
3 mL
9 mL
10 mL
13.5 mL
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
14871582 13.5 mL Pack of 100
14861582 10 mL Pack of 100
14891582 9 mL Pack of 100
14831582 3 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 14871582
  • ONLINE EXCLUSIVE PRICE
    £60.42
    £22.51 / Pack of 100
    Save £37.91
    62% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these vials for general mixing and simple laboratory work. Soda Lime Glass Vials will withstand moderate warming (ex. in a water bath).

  • Clear flat bottom vials
  • Supplied with polythene stoppers
  • Available in a variety of sizes

Specifications

Diameter (Metric) Inner 19 mm
Material Soda Lime Glass
Volume (Metric) 13.5 mL
Includes Push-in cap
No. per Pack 100
Closure Material Polyethylene
Closure Type Push-in Cap
Quantity 100 Pk.
Height (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.