missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Culture Tube

Product Code. 11833370 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
18 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11833370 18 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11833370

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use the Fisherbrand™ Soda Lime Glass Culture Tube to view cell cultures in the laboratory. This disposable soda lime glass rim top tube is plain (unlabeled) and features a sturdy, uniform bottom.

  • Rimmed top
  • Unlableled
  • Clear soda lime glass
  • Uniform bottom
  • Disposable
TRUSTED_SUSTAINABILITY

Specifications

Design Type Round bottom
Length (Metric) 150 mm
Packaging 250Pack
Diameter (Metric) 18 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.