missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Staining Dish, Hellendahl Type, from Soda-lime Glass, straight

Product Code. 11722919 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
90 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11722919 90 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11722919 Supplier DWK Life Sciences Supplier No. 233140001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The staining dish is used to hold a staining solution in which slides with cell cultures can be stained.

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.

  • Can be covered with the lid during dyeing to reduce solvent loss from spillage or evaporation
  • Staining of up to 10 slides with the standard dimensions 76 x 26 mm simultaneously possible
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Soda Lime Glass
For Use With (Application) Staining; Manual staining process; Staining of histological and cytological specimens
No. per Pack 10/Pk.
Length (Metric) 90 mm
Width (Metric) 40 mm
Height (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.