missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Measuring Mixing Cylinder

Product Code. 11822831 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 11822831

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Type Graduated Measuring Cylinder
Material Soda Lime Glass
Certifications/Compliance ISO 4788-DIN 12680
Class B
Capacity (Metric) 250 mL
Stopper Material Polypropylene
Graduations 2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.