missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tube

Product Code. p-8002137 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
Length (Metric):
75 mm
125 mm
150 mm
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 11922188

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from soda lime glass and constructed with light walls. Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tubes are ideal for general mixing and laboratory work.

  • Features: rimmed light walls
  • Withstands: moderate warming
  • Complies to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Length (Metric) 75 mm
Material Soda Lime Glass
Quantity 100 Pack
Rimmed Yes
Diameter (Metric) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.