missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tube

Product Code. 11922188 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
Length (Metric):
75 mm
125 mm
150 mm
Unit Size:
Pack of 100
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) unitSize
11922188 10 mm 75 mm Pack of 100
11932188 12 mm 75 mm Pack of 100
11952188 16 mm 125 mm Pack of 100
11962178 24 mm 150 mm Pack of 50
11972188 18 mm 150 mm Pack of 100
11962188 16 mm 150 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11922188

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from soda lime glass and constructed with light walls. Fisherbrand™ Soda Lime Glass Light Wall Rimmed Test Tubes are ideal for general mixing and laboratory work.

  • Features: rimmed light walls
  • Withstands: moderate warming
  • Complies to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Length (Metric) 75 mm
Material Soda Lime Glass
Quantity 100 Pack
Rimmed Yes
Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.