missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soda-lime Glass Funnels
Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric) Stem:
6 mm
Unit Size:
Pack of 10
Description
- Suited to use with hot or aggressive media
- Good thermal shock and chemical resistance
- Typical applications include decanting and filtration of substances
Specifications
Specifications
| Diameter (Metric)Top | 35mm |
| Diameter (Metric) Stem | 6 mm |
| Material | Soda Lime Glass |
| Height (Metric) | 60 mm |
| Certifications/Compliance | ISO 4798, USP Standard |
| Diameter (Metric) Filter | 45 to 55mm |
| For Use With (Application) | For decanting and filtration of substances |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction