missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Durham Test Tubes

Product Code. 11932218 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
30 mm
35 mm
50 mm
Diameter (Metric):
6.5 mm
7.5 mm
8 mm
Unit Size:
Pack of 1000
Pack of 300
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11932218 50 mm 7.5 mm Pack of 1000
11912218 30 mm 6.5 mm Pack of 300
11922218 35 mm 8 mm Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11932218
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Detects the production of gas by microorganisms. Fisherbrand™ soda lime glass durham test tubes allow visualization of trapped air bubbles.

  • Used in microbiology
  • Fill durham with solution and insert upside down into a second tube
  • Rimless tube facilitates execution
  • Wall Thickness: 0.65mm
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 50 mm
Material Soda Lime Glass
For Use With used in microbiology to detect production of gas by microorganisms
Quantity 1000 Pack
Rimmed No
Diameter (Metric) 7.5 mm
Product Type Durham Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.