missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap Secure, Tamper-Evident Containers

Product Code. 15559104 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
45 mL
100 mL
Diameter (Metric):
40 mm (Top)
54 mm (Top)
Height (Metric):
57 mm
62 mm
Label:
Area: 34 x 47mm
Area: 41 x 68mm
Unit Size:
Pack of 360
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) Label unitSize
15559104 45 mL 40 mm (Top) 57 mm Area: 34 x 47mm -
15549114 100 mL 54 mm (Top) 62 mm Area: 41 x 68mm Pack of 360
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15559104

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fisherbrand™ Snap Secure, Tamper-Evident Containers are wide-neck, polypropylene containers suitable for tablets and powder.

  • Wide neck containers suitable for tablets and powder
  • Polyethylene caps have tear-off strip for immediate visual confirmation of product integrity; Caps (P605/10) sold separately
  • Suitable for silk screen printing, and dry offset printing in up to 4 colors plus a clear lacquer
  • Only supplied in standard carton quantities

Specifications

Closure Included No
Capacity (Metric) 45 mL
Closure Material Polyethylene
Closure Type Tamper-evident
Color White
Diameter (Metric) 40 mm (Top)
Height (Metric) 57 mm
Label Area: 34 x 47mm
No. per Pack 625/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.