missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wide neck containers suitable for tablets and powder
- Polyethylene caps have tear-off strip for immediate visual confirmation of product integrity; Caps (P605/10) sold separately
- Suitable for silk screen printing, and dry offset printing in up to 4 colors plus a clear lacquer
- Only supplied in standard carton quantities
Specifications
Specifications
| Closure Included | No |
| Material | Polypropylene |
| Capacity (Metric) | 100 mL |
| Closure Material | Polyethylene |
| Closure Type | Tamper-evident |
| Color | White |
| Diameter (Metric) | 54 mm (Top) |
| Height (Metric) | 62 mm |
| Label | Area: 41 x 68mm |
| No. per Pack | 360/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?