missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Snap Ring Vial

Product Code. 10228320 Shop All Macherey-Nagel Products
Click to view available options
Color:
Amber
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10228320

Brand: Macherey-Nagel™ 702712

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enables easy sealing for HPLC vials. Macherey-Nagel™ Glass Snap Ring Vial, N11 is a flat bottom chromatography vial made of amber glass. It features a wide opening with an 11mm mouth. It is used with N11 snap cap closures. The vial features a label and printed scale.

This product is manufactured under strict hygienic conditions. Opto-electronical supervision at the glass processing machines ensures high quality for a safe analysis. Additional in-process controls and a final QC inspection are also part of the measurements that have been implemented to grant a reliable product quality.

  • Provides a quick, convenient sealing method for use only in HPLC
  • Wide opening, with a range of different inserts available (sold separately)
  • Can be used in all common HPLC autosamplers, since cap design corresponds to crimp caps N 11
  • Used with Macherey-Nagel™ N11 snap ring closures (sold separately)
  • Made of 1st hydrolytic class glass, tinted amber for light-sensitive samples
  • 100 vials are packaged in a polypropylene (PP) box

Specifications

Diameter (Metric) Opening 11 mm
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Hydrolytic Glass (Class I)
Volume (Metric) 1.5 mL
For Use With (Application) HPLC
Includes Label and Scale
Neck Style Wide
No. per Pack 100
Packaging Type Polypropylene Box
Style Flat
Closure Type Snap Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size N11
For Use With (Equipment) HPLC Autosamplers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.