missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Smooth Chemical-Resistant Scrapers
Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas
Brand: Bel-Art™ F36832-0001
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Soft, FDA grade LDPE
- Tapers from 9.5mm down to chisel edge
- Upper end extends into hexagonal shank 35mm wide
Specifications
LDPE (FDA Grade) | |
No | |
White | |
72 in. | |
183 cm |
Not Autoclavable | |
Non-sterile | |
Scraping, spreading, stirring or residue removing tasks | |
15.2 cm | |
12.7 cm |