missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Smooth Chemical-Resistant Scrapers
Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas
£86.90 - £131.00
Specifications
Material | LDPE (FDA Grade) |
---|---|
Color | White |
For Use With (Application) | Scraping, spreading, stirring or residue removing tasks |
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
10696731
|
Bel-Art™
F36831-0001 |
91 cm |
£105.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10369740
|
Bel-Art™
F36830-0001 |
25 cm |
£86.90
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
10359790
|
Bel-Art™
F36832-0001 |
183 cm |
£131.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Soft, FDA grade LDPE
- Tapers from 9.5mm down to chisel edge
- Upper end extends into hexagonal shank 35mm wide
Specifications
LDPE (FDA Grade) | |
White | |
Scraping, spreading, stirring or residue removing tasks |