missing translation for 'onlineSavingsMsg'
Learn More

RETSCH SM 100 Model Cutting Mills

Product Code. 11710785 Shop All Retsch Products
Change view
Click to view available options
For Use With (Application):
For heavy-metal-free size reduction
Electrical Requirements:
400 V, 50 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Electrical Requirements Unit Size
11710785 For heavy-metal-free size reduction 400 V, 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11710785 Supplier RETSCH Supplier No. 20.727.0002
  • ONLINE EXCLUSIVE PRICE
    £7225.00
    £6939.00 / Pack of 1
    Save £286.00
    3% Off
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Cutting Mill
Certifications/Compliance CE Certified
Description Cutting Mill, 1675 H x 582 W x 700mm D, 3∼ 400V, 50Hz, SM 100 Model, 1, 500 min-1 Speed, 129.5mm dia. Rotor, 3-phase Power Connection, 1, 5 kW Drive Power, 3-phase Motor Drive, IP 54, <60 x 80mm Feed Size, Parallel Section Rotor/6-disc Rotor, for grinding without heavy-metal contamination
Dimensions (L x W x H) 700 x 582 x 1675 mm
Electrical Requirements 400 V, 50 Hz
For Use With (Application) For heavy-metal-free size reduction
Height (Metric) 1675 mm
IP Rating IP54
Length (Metric) 700 mm
Model SM 100
Phase 3-phase Motor
Voltage 400 V
Weight (Metric) ∼73 kg
Width (Metric) 582 mm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.