Learn More
Epredia™ Slide and Block Cabinets, Block Bank, Gray
Form an integrated storage system with stackable Epredia™ Slide and Block Cabinets, constructed of steel and finished in solvent-proof paint.
Brand: Epredia™ 161003
Code : 50
Additional Details : Weight : 0.01000kg
Description
Features
- Steel construction
- Solvent-proof paint
- Sealed top and bottom to ensure dust-free storage
- Universal plinth in black metal for Slide Safe and Block Bank
- Optional Wheeled Plinth capable of supporting up to ten Slide Safes
Slide Safe
- Contains fourteen drawers
- Total capacity of 6000 microscope slides
- Dimensions: 18.9 × 18.9 × 5.1" (480 × 480 × 130mm)
Block Bank
- Contains eight drawers
- Approximate total capacity of 3000 blocks
- Dimensions: 18.9 × 18.9 × 10.8" (480 × 480 × 275mm)
Ordering Information:
Foam dividers for slide drawers (Cat. No. B1000152) available in packs of 12.
Specifications
Block Bank | |
3000 Blocks | |
480 mm | |
480 mm | |
275 mm |
Green | |
18.9 in. | |
18.9 in. | |
10.8 in. |