missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Slide and Block Cabinets, Block Bank, Gray
Shop All Epredia Products
Click to view available options
Product Type:
Block Bank
Slide Safe
Wheeled Plinth
Color:
Blue
Gray
Green
Unit Size:
Each
Description
Features
- Steel construction
- Solvent-proof paint
- Sealed top and bottom to ensure dust-free storage
- Universal plinth in black metal for Slide Safe and Block Bank
- Optional Wheeled Plinth capable of supporting up to ten Slide Safes
Slide Safe
- Contains fourteen drawers
- Total capacity of 6000 microscope slides
- Dimensions: 18.9 x 18.9 x 5.1 in. (480 x 480 x 130mm)
Block Bank
- Contains eight drawers
- Approximate total capacity of 3000 blocks
- Dimensions: 18.9 x 18.9 x 10.8 in. (480 x 480 x 275mm)
Ordering Information:
Foam dividers for slide drawers (Cat. No. B1000152) available in packs of 12.
Order Info
Note: For a complete set, order a plinth (universal or wheeled), a block bank (choice of colors) and a slide safe (choice of colors).
Specifications
Specifications
| Product Type | Block Bank |
| Color | Gray |
| Holds | 3000 Blocks |
| Depth (English) | 18.9 in. |
| Depth (Metric) | 480 mm |
| Height (English) | 18.9 in. |
| Height (Metric) | 480 mm |
| Width (English) | 10.8 in. |
| Width (Metric) | 275 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction