missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Slanted Label Holders for Wire Shelving
Snap-on plastic holders provide easy identification of shelf contents
Brand: Metro™ 9990SL2
Additional Details : Weight : 0.03200kg
Description
- Gray solid plastic holders put 1.25 in. (32 mm) labels on slant for easier viewing
- Labels not included
Specifications
61 cm | |
48 x 3.2 cm | |
Slanted | |
Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves | |
Gray |
-18 to 120.2°F | |
24 in. | |
-28 to 49°C | |
19 x 1.25 in. | |
Plastic |