missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Slanted Label Holders for Wire Shelving
Snap-on plastic holders provide easy identification of shelf contents
£6.05 - £20.05
Specifications
For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves |
---|---|
Style | Slanted |
Temperature Range (English) | -18 to 120.2°F |
Temperature Range (Metric) | -28 to 49°C |
Color | Gray |
Product Code | Brand | Label Size (English) | Label Size (Metric) | Length (English) Shelf | Length (Metric) Shelf | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Label Size (English) | Label Size (Metric) | Length (English) Shelf | Length (Metric) Shelf | Price | Quantity & Availability | ||
15946781
|
Metro™
9990SL |
3 x 1.25 in. | 7.5 x 3.2 cm |
£6.05
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15956781
|
Metro™
9990SL1 |
13 x 1.25 in. | 33 x 3.2 cm | 18 in. | 45.7 cm |
£9.65
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
15966781
|
Metro™
9990SL2 |
19 x 1.25 in. | 48 x 3.2 cm | 24 in. | 61 cm |
£14.20
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
15986781
|
Metro™
9990SL30 |
25 x 1.25 in. | 63.5 x 3.2 cm | 30 in. | 76 cm |
£15.05
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
15976781
|
Metro™
9990SL3 |
31 x 1.25 in. | 72.5 x 3.2 cm | 36 in. | 91.4 cm |
£16.75
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
15996781
|
Metro™
9990SL4 |
43 x 1.25 in. | 109.22 x 3.2 cm | 48 in. | 121.9 cm |
£20.05
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
Description
- Gray solid plastic holders put 1.25 in. (32 mm) labels on slant for easier viewing
- Labels not included
Specifications
Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves | |
-18 to 120.2°F | |
Gray |
Slanted | |
-28 to 49°C | |
Plastic |