missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Sintered Aluminum Oxide Grinding Balls
Shop All Retsch Products
Click to view available options
Diameter (Metric):
15 mm
20 mm
30 mm
40 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Grinding Balls |
| Diameter (Metric) | 30 mm |
| For Use With (Equipment) | Planetary Ball Mill PM 400 |
| Material | Sintered Aluminum Oxide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction