missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7540 Single Use Nitrile Gloves, Powder Free
Light, silicon free, highly penetration safe chemical protective glove! High tear resistance!
£25.50 - £31.59
Specifications
Certifications/Compliance (Europe) | EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011 |
---|---|
AQL | 0.65 |
Color | Cobalt Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Description
- Silicon free.
- Electrostatic dissipative in use (ESD).
- Textured finish on finger-tips to enhance grip
- Second skin feel, softer texture and easy donning.
- Powder-free and approved for food-handling.
- Latex-free to avoid type I and type IV latex allergies.
- Category III, EN 374 and EN 455 approved.
- Suitable for food, pharmaceutical, aerospace, electronics and printing industries.
Specifications
EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011 | |
Cobalt Blue | |
Fingertip Textured | |
Yes | |
Powder Free | |
4 mil | |
Type C | |
Straight | |
100/Pk. | |
24 cm |
0.65 | |
Single-use | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
0.10 mm | |
JK | |
dispenser box | |
9.5 in. |