missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Single-Syringe Infusion Pump

Use these pumps for low-flow, low-pressure applications where precision is needed. Cole-Parmer™ Single-Syringe Infusion Pumps feature microprocessor motor control and precision gearing.

Brand:  Masterflex™ 74900-05

Code : 04

Additional Details : Weight : 0.01000kg

Product Code. 12486350

  • £2740.00 / Each
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

Microprocessor automatically selects display units based on syringe used. Obtain precise flow rates down to 0.2 μL/hr. A wide dynamic range (6000:1) provides excellent flexibility. All commands can be programmed via the front-panel keypad. Settings can be changed while the pump is running.
  • Backlit alphanumeric LCD guides you through setup and operating procedures.
  • Nonvolatile memory retains settings even after your pump is turned off.
  • Accurate to +/-0.5%
Specifications

Specifications

230 V
20 lb./sq. in.
Syringe Pump
230 V 50/60 Hz
LCD
50/60 Hz
230 mm
Up to 60 mL
±0.2%
0.01 kg
Ideal For Low-Flow, Low-Pressure Applications
±0.5%
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers