missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Silicone Tubing

For use with single- and multi-channel pumps (not suitable with cassette small)

Brand:  Heidolph Instruments 525-33000-00

35.15 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 0.01500kg

 View more versions of this product

Product Code. 10711103

  • £37.00 / 1m
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

  • Application: Platinum-coated silicone hose for use in pharmaceuticals and biology
  • Features:
    • Extremely smooth interior prevents bacterial growth
    • Biocompatible, minimal adsorption and absorption
    • Best flow properties, high temperature stability
    • Absolutely inert, softener-free
  • Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white; excellent resistance to initial pressure
  • Complies with the standards: USP Class VI, FDA, meets GLP and NSF
  • Temperature range: -80 to +200°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
  • Restriction: Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas
Specifications

Specifications

Tubing
0.8 mm
4 mm
1.6 mm
1 Ea.
8.8 m Water
200°C
Autoclavable
Silicone
1.6 mil
Single Channel Pumps
Non-sterile
0.7/1.7 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers