missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Silicone Tubing
For use with single- and multi-channel pumps (not suitable with cassette small)
£29.00 - £77.00
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
For Use With | Single Channel Pumps |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10751673
|
Heidolph Instruments
525-32000-00 |
7.9 mm |
£77.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10117801
|
Heidolph Instruments
525-36000-00 |
3.1 mm |
£29.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10711103
|
Heidolph Instruments
525-33000-00 |
0.8 mm |
£37.00
1m |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Application: Platinum-coated silicone hose for use in pharmaceuticals and biology
- Features:
- Extremely smooth interior prevents bacterial growth
- Biocompatible, minimal adsorption and absorption
- Best flow properties, high temperature stability
- Absolutely inert, softener-free
- Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white; excellent resistance to initial pressure
- Complies with the standards: USP Class VI, FDA, meets GLP and NSF
- Temperature range: -80 to +200°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
- Restriction: Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas
Specifications
Tubing | |
Silicone | |
1 Ea. | |
8.8 m Water |
Autoclavable | |
Single Channel Pumps | |
Non-sterile | |
200°C |