missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silicone Septa

Product Code. 10737842 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Outer:
9 mm
12 mm
13 mm
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10737842 12 mm Pack of 50
10358341 13 mm Pack of 50
10505941 9 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10737842 Supplier Macherey-Nagel™ Supplier No. 702605
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Septum
Diameter (Metric) Outer 12 mm
Hardness 45° Shore A
Temperature (Metric) Max 250°C
Color Clear
Material Silicone
Quantity 50 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.