missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Silicone Seals for Mini-Drums

Product Code. 15869721 Shop All Sampling Systems Products
Click to view available options
For Use With (Equipment):
10L mini-drum
12L mini-drum
15L mini-drum
1L mini-drum
2L mini-drum
3L mini-drum
6L mini-drum
8L mini-drum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15869721

Brand: Sampling Systems™ SIL1FDA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These seals when used with toggle clamps will make mini-drum containers leak-proof. Choose the right sized seal for your mini-drum.

  • O-ring design
  • Made from FDA-acceptable grade silicone
  • Suitable for use with both 304 and 316L stainless steel mini-drums
  • Wide range of sizes available

Specifications

For Use With (Application) Leak-proof seals
For Use With (Equipment) 1L mini-drum
Material Silicone
Type Seal Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.