missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Silicone Sealing Ring

Product Code. 10294521
Change view
Click to view available options
Diameter (Metric) Outside:
12 mm
16 mm
22 mm
42 mm
Bore Size:
6 mm
8 mm
12 mm
26 mm
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Bore Size unitSize
10294521 22 mm 12 mm Pack of 10
10528801 42 mm 26 mm Pack of 10
12383379 16 mm 6 mm Pack of 10
12393379 16 mm 8 mm Pack of 10
10345071 22 mm 8 mm Pack of 10
12373379 12 mm 6 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10294521 Supplier Lenz Laborglasinstrumente™ Supplier No. 01332512
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For protection against leaks in the laboratory. Lenz Laborglasinstrumente™ Silicone Sealing Rings are designed for use with screw caps.

  • Material: silicone rubber (VMQ)
  • With bonded PTFE face

Specifications

Bore Size 12 mm
For Use With (Application) Tubing Diameter: 11 to 13 mm
Quantity 10/Pk.
Diameter (Metric) Outside 22 mm
Material Silicone Rubber
Type Seal Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.