missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Pump Tubing

Product Code. 10213321 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
Thickness (Metric):
1.6 mm
2.4 mm
Unit Size:
15m
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) unitSize
10213321 0.8 mm 1.6 mm 15m
10141841 0.5 mm 1.6 mm 15m
10631692 1.6 mm 1.6 mm 15m
10162031 1.6 mm 2.4 mm 15m
10283361 3.2 mm 1.6 mm 15m
10273411 3.2 mm 2.4 mm 15m
10172031 4.8 mm 2.4 mm 15m
10335111 4.8 mm 1.6 mm 15m
10010061 6.4 mm 2.4 mm 15m
10707501 6.4 mm 1.6 mm 15m
10599201 8 mm 1.6 mm 15m
10468582 8 mm 2.4 mm 15m
10788061 9.6 mm 2.4 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 10213321
Add to basket
Edge
Add to basket

For use in field of medicine.

  • FDA, NWC and BGA approved
  • Certified to USP XXII class 6
  • Autoclavable at 130°C in steam
  • Sterilizable by gamma radiation without impairing quality
  • Maybe opaque or translucent in appearance

Specifications

Certifications/Compliance Class 6
Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Material Silicone
Overall Length (Metric) 1500 cm
Thickness (Metric) 1.6 mm
For Use With Peristaltic Pump
Packaging Quantity 1 Each
Color Translucent
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.