missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Silicon Overturnable Septas
Pierceable stoppers to withdraw solutions and suspensions from closed containers, using syringes. Kartell™ Silicon Overturnable Septas are used to ensure hermetic closures in laboratory tubes.
Brand: Kartell™ 0119300
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Suitable for use in food and beverage industry
- Pierceable stopper
- Top height represents the overturnable section
- Bottom height represents the lower section
Specifications
Natural | |
Suitable for use in food and beverage industry | |
Dia. 15mm | |
1/Ea. | |
NS 14/23 |
Overturnable Septa | |
Top: 20mm; Bottom: 10mm | |
15 mm | |
Silicone |