missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Silicon Overturnable Septas
Pierceable stoppers to withdraw solutions and suspensions from closed containers, using syringes. Kartell™ Silicon Overturnable Septas are used to ensure hermetic closures in laboratory tubes.
£57.45 - £110.00
Specifications
Color | Natural |
---|---|
Material | Silicone |
Product Type | Overturnable Septa |
For Use With (Application) | Suitable for use in food and beverage industry |
Quantity | 1/Ea. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10040063
|
Kartell™
0119100 |
Dia. 10mm |
£57.45
Pack of 30 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10734424
|
Kartell™
0119300 |
Dia. 15mm |
£83.05
Pack of 20 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10273323
|
Kartell™
0119200 |
Dia. 13mm |
£96.55
Pack of 30 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10365293
|
Kartell™
0119600 |
Dia. 24mm |
£110.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10365343
|
Kartell™
0119400 |
Dia. 16mm |
£86.25
Pack of 20 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10446123
|
Kartell™
0119700 |
Dia. 31mm |
£82.40
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Suitable for use in food and beverage industry
- Pierceable stopper
- Top height represents the overturnable section
- Bottom height represents the lower section
Specifications
Natural | |
Overturnable Septa | |
1/Ea. |
Silicone | |
Suitable for use in food and beverage industry |