missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Silicon Overturnable Septas

Pierceable stoppers to withdraw solutions and suspensions from closed containers, using syringes. Kartell™ Silicon Overturnable Septas are used to ensure hermetic closures in laboratory tubes.

Brand:  Kartell™ 0119200

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10273323

  • £96.55 / Pack of 30
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Suitable for use in food and beverage industry
  • Pierceable stopper
  • Top height represents the overturnable section
  • Bottom height represents the lower section
Specifications

Specifications

Natural
Suitable for use in food and beverage industry
Dia. 13mm
1/Ea.
Overturnable Septa
Top: 20mm; Bottom: 10mm
13 mm
Silicone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers