missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica P Adsorbent with Organic Binder

Product Code. 10608821 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
1000 g
5000 g
Unit Size:
1kg
5kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10608821 1000 g 1kg
10023061 5000 g 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10608821 Supplier Macherey-Nagel™ Supplier No. 816380.1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Quantity 1000 g
For Use With (Application) TLC
Product Type Silica P Adsorbent
Particle Size 5 to 50 μm
Grade Preparative
Includes Fluorescence Indicator UV254
pH Range 7
Pore Volume 0.75 mL/g
Pore Size 60 Å
Surface Area (Metric) 500
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.