missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica P Adsorbent with Gypsum Binder
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
1000 g
5000 g
Unit Size:
1kg
5kg
Specifications
Specifications
| Quantity | 1000 g |
| For Use With (Application) | TLC |
| Product Type | Silica P Adsorbent |
| Particle Size | 5 to 50 μm |
| Grade | Preparative |
| Includes | Fluorescence Indicator UV254 |
| pH Range | 7 |
| Pore Volume | 0.75 mL/g |
| Pore Size | 60 Å |
| Surface Area (Metric) | 500 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction