missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica P Adsorbent with Gypsum Binder

Product Code. 10246191 Shop All Macherey-Nagel Products
Click to view available options
Quantity:
1000 g
5000 g
Unit Size:
1kg
5kg
This item is not returnable. View return policy

Product Code. 10246191

Brand: Macherey-Nagel™ 816400.5

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Quantity 5000 g
For Use With (Application) TLC
Product Type Silica P Adsorbent
Particle Size 5 to 50 μm
Grade Preparative
Includes Fluorescence Indicator UV254
pH Range 7
Pore Volume 0.75 mL/g
Pore Size 60 Å
Surface Area (Metric) 500
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.