missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica N/UV254 Adsorbents

Product Code. 10104861 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
1 kg
5 kg
Unit Size:
1kg
5kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10104861 5 kg 5kg
10587041 1 kg 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10104861 Supplier Macherey-Nagel™ Supplier No. 816340.5

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Quantity 5 kg
Product Type Silica N/UV254 Adsorbent
Particle Size 2 to 20 μm
Material Silica
Pore Volume 0.75 mL/g
Pore Size 60 Å
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.