missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica Chromabond Diamino Adsorbent

Product Code. 12834431 Shop All Macherey-Nagel Products
Click to view available options
Quantity:
20 g
100 g
Unit Size:
100g
20g
This item is not returnable. View return policy

Product Code. 12834431

Brand: Macherey-Nagel™ 730653.20

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Quantity 20 g
Product Type Chromabond Diamino Adsorbent
Particle Size 45 μm
Material Silica
pH Range 2 to 8
Pore Size 60 Å
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.