missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders
Manufactured from borosilicate glass and complies with DIN EN ISO 4788. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders include an integral spout for pouring control, a detachable hexagonal base, and a protective collar to keep minor drips and spills contained.
£12.27 - £13.36
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | DIN EN ISO 4788 |
Class | B |
Type | Graduated Measuring Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10746831
|
Brand™
31909 |
10 mL | 0.2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11883980
|
Brand™
31921 |
25 mL | 0.5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Manufactured from borosilicate glass.
- Complies with DIN EN ISO 4788.
- Calibrated to contain (TC, In).
- Integral spout provides control while pouring.
- Detachable hexagonal base prevents tipping.
- Protective collar keeps minor drips and spills contained.
Specifications
Hexagonal | |
DIN EN ISO 4788 | |
Graduated Measuring Cylinder | |
Round | |
Detachable Base and Protective Collar | |
Non-Autoclavable |
To Contain | |
B | |
Amber | |
Borosilicate Glass | |
Amber Stain Short Graduations |