Learn More
Brand™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders
Manufactured from borosilicate glass and complies with DIN EN ISO 4788. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders include an integral spout for pouring control, a detachable hexagonal base, and a protective collar to keep minor drips and spills contained.
Brand: Brand™ 31921
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Manufactured from borosilicate glass.
- Complies with DIN EN ISO 4788.
- Calibrated to contain (TC, In).
- Integral spout provides control while pouring.
- Detachable hexagonal base prevents tipping.
- Protective collar keeps minor drips and spills contained.
Specifications
Round | |
Graduated Measuring Cylinder | |
Amber | |
Hexagonal | |
170 mm | |
25 mL | |
Amber Stain Short Graduations | |
Non-Autoclavable |
±0.4 mL | |
To Contain | |
DIN EN ISO 4788 | |
B | |
Borosilicate Glass | |
Detachable Base and Protective Collar | |
0.5 mL | |
0.5mL |