missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHARPSGUARD™ cyto 5 Multi-Purpose 3.98L Waste Container
An ideal general-purpose sharps container for cytotoxic and cytostatic waste. Sharpsguard™ cyto 5 Multi-Purpose 3.98L Waste Container provides maximum capacity in the minimum working space.
Brand: Daniels Healthcare DD605
Code : 02
Additional Details : Weight : 0.45000kg
Description
- Supplied with absorbent pad
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Waste Bin | |
Round | |
Ideal for cytotoxic and cytostatic waste which, to meet regulations, should be disposed of separately from other healthcare waste | |
176 mm | |
285 mm |
Polypropylene | |
5 (Overall) L | |
176L x 45W x 285H mm | |
45 mm |