missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Fine Point Dissecting Scissors, Angular, Premium, 4.5 in. (11.4cm)
Epredia™ Shandon Fine Point Dissecting Scissors are available in Premium and Standard grades.
£23.15 - £102.00
Specifications
Product Type | Dissecting Scissors |
---|---|
Blade Style | Angled |
Length (English) | 4.5 in. |
Length (Metric) | 11.4 cm |
Tip Style | Fine Point |
Product Code | Brand | Grade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Price | Quantity & Availability | |||||
15644444
|
Epredia™
11999 |
Standard |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15684444
|
Epredia™
711999 |
Premium |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Consistent Quality
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Dissecting Scissors | |
4.5 in. | |
Fine Point |
Angled | |
11.4 cm |