missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ PerkinElmer Split / Splitless Tapered FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£44.60 - £730.00
Specifications
Length (Metric) | 92 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.2 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12944031
|
Trajan Scientific and Medical™
09209525 |
25/Pk. |
£730.00
Pack of 25 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
12934031
|
Trajan Scientific and Medical™
09209501 |
1 Ea. |
£44.60
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
92 mm | |
GC Inlet Liner | |
4 mm | |
6.2 mm |