missing translation for 'onlineSavingsMsg'
Learn More

SGE™ SilTite™ FingerTite Ferrule System Starter Kits

For gas chromatography systems

Brand:  SGE™ 0736100

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15288943

  • £130.00 / Each
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

SilTite FingerTite is the next generation ferrule system for gas chromatography systems delivering an easy, leak free installation for capillary columns without the use of any tools. Each starter kit includes all the parts necessary to convert one GC system (one injector and one detector) to the SilTite FingerTite system. The system requires no permanent instrument modifications—switching back to conventional connections can be done quickly and easily.

  • Easy to use
  • Reliable connecton
  • Leak free every time
  • Removes contamination caused by Vespel™ or graphite ferrules
  • No need to re-tighten ferrules after temperature cycling
  • Reduce air background
  • NO TOOLS (FingerTite)

Specifications

Specifications

SilTite FingerTite Starter Kit
5 x Female Nuts, 10 x 0.4 mm hole Ferrules, 1 x Measuring Tool
0.53 mm I.D. Columns
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers