missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilTite™ FingerTite Ferrule System Starter Kits
For gas chromatography systems
£130.00 - £255.00
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
15268943
|
SGE™
073610 |
Fingertite Shimadzu Agilent INJ/FID Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15218973
|
SGE™
073621 |
Fingertite Shimadzu 2010 INJ/MS Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10386458
|
SGE™
073612 |
Fingertite Shimadzu Agilent INJ/MS Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15288963
|
SGE™
073620 |
Fingertite Shimadzu 2010 INJ/FID Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15288943
|
SGE™
0736100 |
SilTite FingerTite Starter Kit | 5 x Female Nuts, 10 x 0.4 mm hole Ferrules, 1 x Measuring Tool |
£130.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15238953
|
SGE™
0736105 |
SilTite FingerTite Starter Kit | 5 x Female Nuts, 10 x 0.5 mm hole Ferrules, 1 x Measuring Tool |
£130.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15248953
|
SGE™
07361053 |
Agilent INJ/FID Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
16632642
|
SGE™
073611 |
Agilent Capillary/FID Starter Kit | — |
£250.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15228963
|
SGE™
073615 |
Thermo INJ/ISQ Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15238963
|
SGE™
073616 |
Thermo INJ/DSQ/DSQII Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15248963
|
SGE™
073618 |
FingerTite Bruker (Varian) Injector/FID Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15278963
|
SGE™
073619 |
Varian/Bruker INJ/MS Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15228973
|
SGE™
073622 |
PerkinElmer INJ/FID Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
15258973
|
SGE™
073623 |
PerkinElmer INJ/MS Starter Kit | — |
£255.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
SilTite FingerTite is the next generation ferrule system for gas chromatography systems delivering an easy, leak free installation for capillary columns without the use of any tools. Each starter kit includes all the parts necessary to convert one GC system (one injector and one detector) to the SilTite FingerTite system. The system requires no permanent instrument modifications—switching back to conventional connections can be done quickly and easily.
- Easy to use
- Reliable connecton
- Leak free every time
- Removes contamination caused by Vespel™ or graphite ferrules
- No need to re-tighten ferrules after temperature cycling
- Reduce air background
- NO TOOLS (FingerTite)